This product requires certification to purchase.

35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

KitchenAid

35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

  • Fast #
  • Part #KKRFF305EWH
  • Item #5072404
  • Manufacturer Part #KRFF305EWH
4.9 out of 5 Customer Rating
Brand image
KitchenAid

35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

  • Fast #
  • Part #KKRFF305EWH
  • Item #5072404
  • Manufacturer Part #KRFF305EWH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ExtendFresh™ Temperature Management System
  • Interior Water Dispenser
  • Professionally-Inspired Design
  • Produce Preserver
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Slide-Away Split Shelf
  • SatinGlide® System
  • ENERGY STAR® Qualified
  • LED Lighting
  • Automatic Ice Maker
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic Touch
Depth:
35-1/2
Freezer Capacity (Cu Ft):
7.44 cu ft
Handle Material:
Metal
Height:
70-1/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type:
Bottom Mount Freezer, French Door
UL Listed:
No
UPC:
883049360935
Volts:
120V
Width:
35-7/8