35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Imperial Black
35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Imperial Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Coating:
- Porcelain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Imperial Black
- Control Type:
- Knob
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-7/8 in