This product requires certification to purchase.

36-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

This product has been replaced by

36IN. BM RIGHT-HANDLE PS
KitchenAid 36IN. BM RIGHT-HANDLE PS
Manufacturer Part #KBBR336SPS
KitchenAid

36-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKBBR306ESS
  • Item #5025322
  • Manufacturer Part #KBBR306ESS
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

36IN. BM RIGHT-HANDLE PS
KitchenAid 36IN. BM RIGHT-HANDLE PS
Manufacturer Part #KBBR336SPS
KitchenAid

36-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #KKBBR306ESS
  • Item #5025322
  • Manufacturer Part #KBBR306ESS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Preserva® Food Care System
  • Platinum Interior Design
  • Professionally-Inspired Design
  • Automatic Ice Maker
  • SatinGlide® System with Soft-Close
  • LED Lighting
  • Intuitive Controls
  • Adjustable Spill-Resistant Glass Shelves
  • ENERGY STAR® Qualified
  • Fit System Limited Guarantee
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Capacity
20.9 cu ft
Depth
27-3/4 in
Freezer Capacity (Cu Ft)
5.56 cu ft
Height
83-3/8 in
Width
36-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Touch
Installation Type
Built-in
Interior Light
Yes
Number of Shelves
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type
Bottom Mount Freezer
Electrical & Operational Information
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
883049336855