36 in. Commercial Wall Mount Range Hood in Stainless Steel
36 in. Commercial Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Features low, medium, high and power boost settings, so you can choose the right fan speed for every cooking adventure, from gentle simmering to high-heat searing
- Assists high-heat cooking by activating maximum fan speed for five minutes to help quickly clear smoke and steam
- This function turns on automatically if the hood's sensor detects high-heat cooking on multiple burners and can also be activated manually
- Provides intuitive assistance to help keep smoke and steam from building up in the kitchen
- If the hood's sensor detects high-heat cooking on multiple burners while the controls are off, it will automatically turn on the fan and set it to power boost
- Radiate heat downwards to hold cooked items at serving temperature for up to an hour, allowing you to focus on other steps in your creative process or finish one dish while another rests
- Provide two levels of brightness, allowing you to illuminate the entire cooking surface below with natural-looking light or subtly accent the kitchen with a soft, inviting glow
- Help capture the grease, steam and odors of high-heat cooking
- The stainless steel design adds to the hood's bold commercial-style look and the filters are removable for easy cleaning with soap and water
- Requires a 585 or 1170 CFM motor class allowing you to customize a powerful ventilation system with your choice of commercial-style blowers (two blower options sold separately*)
Specifications
- AMP:
- 15
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 25 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 24-1/2 in
- Hood Vent Type:
- Commercial
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 12.5
- UPC:
- 883049590738
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 30 lb
- Width:
- 36 in