36 in. Gas Cooktop in Black
36 in. Gas Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Most Powerful 30" Gas-on-Glass Cooktop. 56.2K total BTU through 5 individual burners, including a central 18K burner.
- Delivers the high heat you need to successfully sear, sauté, stir-fry and bring pots to a rolling boil.
- A flame sized for small saucepans to manage low temperatures for simmering sauces until they look, feel and taste delicious.
- Reaches the high temperatures required to quickly get liquids to a boil and for high-temperature cooking techniques, including getting a great sear on meat.
- Use your 9.1K BTU Burner for your daily cooking, searing and sautéing.
- A glass-top surface that easily wipes to a reflective shine with just soap, water and a soft cloth.
- Professionally-inspired dishwasher-safe knobs are easy to clean and allow easy adjustment of cooktop settings, offering responsive, flexible control.
- Cast-Iron Grates are dishwasher safe and allow for smooth, easy movement around the cooktop.
- This appliance meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 56200
- Burner Type:
- Sealed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/5 in
- Fuel Type:
- Natural Gas
- Height:
- 5-5/16 in
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- Type:
- KKCGG536PBL
- UL Listed:
- Yes
- UPC:
- 883049678238
- Volts:
- 120V
- Width:
- 36-7/8 in