4 Burner Radiant Cooktop in Stainless Steel
4 Burner Radiant Cooktop in Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- Downdraft Ventilation
- Even-Heat™10'' Ultra Element with Simmer Setting
- Even-Heat™ 6'' Element with Melt Setting
- Exhaust Rating 300 CFM
- Three-Speed Fan Control
- CookShield Finish for Glass Surface
- Ultra Power™ 9''/6'' Double-Ring Round Element
- Convertible to Duct-Free Ventilation
- Power-On Indicator Light
- Hot-Surface Indicator
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Knob
- Depth:
- 22-1/16 in
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Ignition System:
- Electric Ignition
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049415079
- Volts:
- 120V
- Watts:
- 3200 W
- Width:
- 30-7/8 in