4 Burner Sealed Cooktop in Stainless Steel
4 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Fuel Type:
- Natural Gas
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UPC:
- 883049528304
- Volts:
- 120V