4.3 cu. ft. Drawer and Undercounter Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #KUCT524SSB
4.3 cu. ft. Drawer and Undercounter Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Capacity 4.7 cu. ft
- Automatic ice maker
- Professionally-inspired design
- LED interior lighting
- Touch controls
- Built-in or freestanding installation
- Over-temp alarm
- Door alarm
- Fully flush installation
- Temperature monitoring system
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-7/16
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.15 cu ft
- Handle Material:
- Metal
- Height:
- 34-1/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Drawer, Undercounter
- UPC:
- 883049593081
- Volts:
- 115V
- Weight:
- 119
- Width:
- 23-7/8