42-1/4 in. 24.2 cu. ft. French Door Refrigerator in PrintShield™ Black Stainless Steel
42-1/4 in. 24.2 cu. ft. French Door Refrigerator in PrintShield™ Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Preserva® Food Care System
- Professionally-Inspired Design
- Automatic Ice Maker
- SatinGlide® System with Soft-Close
- LED Lighting
- Intuitive Controls
- Adjustable Spill-Resistant Glass Shelves
- Fit System Limited Guarantee
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield Black Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.42 cu ft
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 883049358604
- Volts:
- 120V
- Width:
- 42-1/4 in