47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Misty Blue
47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Misty Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Misty Blue
- Control Type:
- Knob
- Depth:
- 30-1/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 36 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- Light Bulb Type:
- Halogen
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Number of Lights:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049528113
- Volts:
- 208/240V
- Weight:
- 487 lb
- Width:
- 47-7/8 in