This product requires certification to purchase.

5 cu. ft. Undercounter Refrigerator in Stainless Steel

This product has been replaced by

24 KAD REF L SWING SB
KitchenAid 24 KAD REF L SWING SB
Manufacturer Part #KURL124SSB
KitchenAid

5 cu. ft. Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #KKURL114KSB
  • Item #9338077
  • Manufacturer Part #KURL114KSB
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

24 KAD REF L SWING SB
KitchenAid 24 KAD REF L SWING SB
Manufacturer Part #KURL124SSB
KitchenAid

5 cu. ft. Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #KKURL114KSB
  • Item #9338077
  • Manufacturer Part #KURL114KSB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Capacity 4.9 cu. ft
  • LED interior lighting
  • Professionally-inspired design
  • Touch controls
  • Glass shelf/shelves with metal trim
  • Built-in or freestanding installation
  • Over-temp alarm
  • Door alarm
  • Fully flush installation with hidden hinges
  • Temperature monitoring system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
26-7/16
Energy Star Compliant:
Yes
Height:
34-3/8
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Undercounter
UPC:
883049593036
Volts:
115V
Weight:
95
Width:
23-7/8