5.2 cu. ft. Built-in Refrigerator in Black Stainless Steel with PrintShield™ Finish
5.2 cu. ft. Built-in Refrigerator in Black Stainless Steel with PrintShield™ Finish
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- AMP:
- 15
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel with PrintShield Finish
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Height:
- 34-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Glass
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Built-in
- UPC:
- 883049592985
- Weight:
- 101 lb
- Width:
- 23-7/8 in