5.2 cu. ft. Undercounter Refrigerator in Stainless Steel
5.2 cu. ft. Undercounter Refrigerator in Stainless Steel
Product Details
Product Details
- Fully flush installation with hidden hinges provides a built-in look within a standard 24" base cabinet, so your style stands out, not the appliance. Hidden hinges allow the refrigerator door to sit flush with surrounding cabinet fronts when closed yet easily swing open a full 115°
- Temperature monitoring system uses sensors to monitor temperatures inside the refrigerator for added peace of mind. If the system detects temperatures above 45°F for more than 4 hours, an over-temp alarm and indicator light will alert you that service is needed
- Motion-activated LED lighting turns on inside the refrigerator as you approach, so you can see what's inside without opening the door. Lights will gradually dim and turn off when no longer needed
- UV-protected thermal glass door - filters UV rays to protect the contents of your beverage center from the damaging effects of heat and light
- Stainless steel cabinet and base grille - complement the stainless steel door for a fully finished look
- Glass shelves with metallic accents - bring distinctive style inside with a solid glass design that makes it easy to wipe up spills metallic accents along the front edges add to the premium look
- 5.2 cu. ft. capacity features two full-width glass shelves and one half shelf, making it easy to find a place for items of different shapes and sizes, even wide platters and tall pitchers
- Door alarm alerts you if the door has been left open for five minutes or more and repeats every two minutes until you close the door or touch the controls
- Backlit touch controls located inside the refrigerator make it easy to choose settings for what you're storing. The lighted control panel displays the current temperature and other status alerts
- Sabbath mode (Star-K certified) to meet kosher requirements for use on the Jewish Sabbath and other religious holidays. Turning on Sabbath mode disables automatic lights and alarm tones
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-7/16 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding, Undercounter
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 42 Deg F
- UL Listed:
- Yes
- UPC:
- 883049592978
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 23-7/8 in