27 in. 8.6 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #KOED527PSS
Even-Heat™ 27 in. 8.6 cu. ft. Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Even-Heat™ True Convection Oven (both ovens)
- Temperature Probe (both ovens)
- Professionally-Inspired Design
- FIT System Guarantee
- EasyConvect™ Conversion System
- Capacity 4.3 Cu. Ft.
- Even-Heat™ Preheat
- SatinGlide™ Roll-Out Extension Rack (both ovens)
- Glass-Touch Display with Control Lock Function
- Self Cleaning Cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 8.6 cu ft
- Collection:
- Even-Heat™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/8
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 51-1/4
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049327365
- Volts:
- 240V
- Watts:
- 4
- Width:
- 27