30 in. 10 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #KOED530PSS
Even-Heat™ 30 in. 10 cu. ft. Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Even-Heat ™ true convection oven (both ovens) - The unique bow-tie design and convection fan ensure the inside of the oven is heated to, and stays at, the perfect temperature
- Temperature probe (both ovens) - allows accurate measurement of internal temperature of meats, poultry, and casseroles without having to open the oven door
- Professionally-inspired design - combines a bold blend of professionally-inspired styling with sleek touches for the home
- This beautiful built-in wall oven features Satin Textured Handles, Precision Touch Controls, a stunning Chrome Inlaid Frame, the KitchenAid ® Badge and Brand Medallion
- EasyConvect™ Conversion System
- Capacity 5.0 Cu. Ft. (each oven)
- SatinGlide™ Roll-Out Extension Rack (both ovens)
- Self Cleaning Cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Collection:
- Even-Heat™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 27-1/8 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 51-1/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Elements:
- 2
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049327327
- Volts:
- 240V
- Watts:
- 4 kW
- Width:
- 30 in