This product requires certification to purchase.

23-7/8 in. 46dB 6-Cycle 6-Option Dishwasher in Stainless Steel

KitchenAid

ProScrub™ 23-7/8 in. 46dB 6-Cycle 6-Option Dishwasher in Stainless Steel

  • Fast #
  • Part #KKDTE204ESS
  • Item #5072495
  • Manufacturer Part #KDTE204ESS
5 out of 5 Customer Rating
Brand image
KitchenAid

ProScrub™ 23-7/8 in. 46dB 6-Cycle 6-Option Dishwasher in Stainless Steel

  • Fast #
  • Part #KKDTE204ESS
  • Item #5072495
  • Manufacturer Part #KDTE204ESS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24-3/4 in
Height
34-1/2 in
Width
23-7/8 in
Characteristics & Features
Collection
ProScrub™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
20
Decibel Rating (dB)
46 dB
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
883049363554