This product requires certification to purchase.

1/2 in. Cast Bronze FNPT Swing Check Valve

Kitz

1/2 in. Cast Bronze FNPT Swing Check Valve

  • Fast #
  • Part #KIT29012
  • Item #9735154
  • Manufacturer Part #29-012
4.1 out of 5 Customer Rating
Brand image
Kitz

1/2 in. Cast Bronze FNPT Swing Check Valve

  • Fast #
  • Part #KIT29012
  • Item #9735154
  • Manufacturer Part #29-012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Class 150
  • 300 WOG / 150 WSP
  • Y-pattern
  • Metal to metal seat
  • Screwed cap
  • ASTM B62
  • Threaded ends
  • MSS SP-80, type 3
  • 3/8" - 3"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-62
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
1-27/50 in
Length:
2-9/25 in
MSS:
MSS SP-80
Material:
Cast Bronze, Metal
Maximum Temperature:
421
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Recommended Valve Application:
Gas, Oil, Saturated Steam, Water
Valve Body Material:
Cast Bronze
Valve Body Style:
Y Pattern
Valve Seat Material:
Metal
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.54 lb