This product requires certification to purchase.

1-1/2 in. Cast Bronze Threaded Gate Valve

Kitz

1-1/2 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #K37112
  • Item #10109272
  • Manufacturer Part #37-112
4.7 out of 5 Customer Rating
Brand image
Kitz

1-1/2 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #K37112
  • Item #10109272
  • Manufacturer Part #37-112
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B61, ASTM B62
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
4-53/100 in
Handle Material:
Aluminum
Length:
3-31/100 in
MSS:
MSS SP-80
Material:
Cast Bronze, Copper Nickel Alloy, Aluminum
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Cast Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Copper Nickel Alloy
Valve Operator:
Handwheel
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
6 lb