This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

Kitz

1-1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68112
  • Item #468348
  • Manufacturer Part #68-112
3.2 out of 5 Customer Rating
Brand image
Kitz

1-1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68112
  • Item #468348
  • Manufacturer Part #68-112
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
ASME:
ASME B16.18, ASME B16.33-2002, ASME B16.44
ASTM:
ASTM B-283 C37700
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Carbon Steel
Height:
2-87/100 in
Length:
3-31/50 in
MSS:
MSS SP-110
Material:
Forged Brass, Brass, Carbon Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
366
Minimum Temperature:
-20
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-20 to 366 Deg F
UL Listed:
UL 125/UL 258/UL 842/UL 1769
UPC:
747066004985
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
54 lb