1 in. Bronze Threaded 300# Rising Stem Gate Valve
1 in. Bronze Threaded 300# Rising Stem Gate Valve
Product Details
Product Details
- Class 300
- 600WOG / 300WSP
- Inside Screw Rising Stem
- Union Bonnet
- ASTM B61
- Threaded Ends
- MSS SP-80, Type 2
- 3/8" - 2"
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B61, ASTM B62
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Die Cast Aluminum
- Height:
- 7-16/25 in
- Length:
- 2-3/5 in
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Die Cast Aluminum, Cast Bronze, Copper Nickel Alloy
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Pressure - High:
- 1000, 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Copper Nickel Alloy
- Valve Operator:
- Handwheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.5 lb