This product requires certification to purchase.

1 in. Forged Brass Full Port FNPT 600# Ball Valve

Kitz

1 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68LL100
  • Item #10109275
  • Manufacturer Part #68LL-100
5 out of 5 Customer Rating
Brand image
Kitz

1 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68LL100
  • Item #10109275
  • Manufacturer Part #68LL-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15B 2006
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM A-283 C37700
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Carbon Steel
Length:
2-83/100 in
MSS:
MSS-SP-110
Material:
Forged Brass, Carbon Steel, Plastic
Material Type:
PTFE
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-40 to 149 Deg F (-40 to 65 Deg C)
UL Listed:
UL 125/UL 842/UL 1769
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.94 lb