1 in. Forged Brass Full Port FNPT 600# Ball Valve
1 in. Forged Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.33
- ASTM:
- ASTM A-283 C37700
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Carbon Steel
- Length:
- 2-83/100 in
- MSS:
- MSS-SP-110
- Material:
- Forged Brass, Carbon Steel, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 250, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- Up to 366 Deg F
- UL Listed:
- UL 125/UL 842/UL 1769
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.42 lb