This product requires certification to purchase.

1 in. NPT Threaded Brass 125# Screw-In Bonnet Non-Rising Stem Gate Valve with Wheel Handle

Kitz

1 in. NPT Threaded Brass 125# Screw-In Bonnet Non-Rising Stem Gate Valve with Wheel Handle

  • Fast #
  • Part #K07100
  • Item #1402474
  • Manufacturer Part #07-100
4.9 out of 5 Customer Rating
Brand image
Kitz

1 in. NPT Threaded Brass 125# Screw-In Bonnet Non-Rising Stem Gate Valve with Wheel Handle

  • Fast #
  • Part #K07100
  • Item #1402474
  • Manufacturer Part #07-100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Class 125
  • 200WOG / 125WSP
  • Non-Rising Stem
  • Screwed Bonnet
  • ASTM B283, C37700 3/8" - 2"
  • ASTM B584, C84400 2 1/2", 3"
  • Threaded Ends
  • KITZ Std
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B283 C37700, ASTM B584 C84400
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Die Cast
Height:
3-41/50 in
Length:
1-97/100 in
Material:
Brass, Forged Brass
Maximum Temperature:
406
NSF Certified:
No
Pressure - High:
200, 125
Pressure Class:
125#
Recommended Valve Application:
Cold Water, Oil, Gas
UL Listed:
No
UPC:
747066000642
Valve Body Material:
Forged Brass
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Forged Brass
Valve Operator:
Handwheel
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
43 lb