This product requires certification to purchase.

1 in. Cast Bronze FNPT Swing Check Valve

Kitz

19 Series 1 in. Cast Bronze FNPT Swing Check Valve

  • Fast #
  • Part #K19100
  • Item #2027225
  • Manufacturer Part #19-100
5 out of 5 Customer Rating
Brand image
Kitz

19 Series 1 in. Cast Bronze FNPT Swing Check Valve

  • Fast #
  • Part #K19100
  • Item #2027225
  • Manufacturer Part #19-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-16, ASTM B-61
Collection:
19 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-40/100 in
Length:
3-31/100 in
MSS:
MSS SP-80
Material:
Cast Bronze
Pressure - High:
300, 600
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Cast Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Cast Bronze
Valve Size:
1 in
Valve Type:
Swing Check Valve
Weight:
1.78 lb