This product requires certification to purchase.

2 in. Carbon Steel Full Port Flanged 150# Ball Valve

Kitz

2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #K150SCTDZMFSK
  • Item #7784610
  • Manufacturer Part #150SCTDZM-FS2
4 out of 5 Customer Rating
Brand image
Kitz

2 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #K150SCTDZMFSK
  • Item #7784610
  • Manufacturer Part #150SCTDZM-FS2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME BS 5351, ASME B16.5, ASME B16.10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
ISO:
ISO 10497, ISO 17292
Material:
Carbon Steel
Material Type:
A216-WCB
Pressure Class:
150#
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Hypatite PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
24.25 lb