This product requires certification to purchase.

2 in. Carbon Steel Standard Port NPT 1500# Ball Valve

Kitz

2 in. Carbon Steel Standard Port NPT 1500# Ball Valve

  • Fast #
  • Part #KAKSC3TFZMFSK
  • Item #7785512
  • Manufacturer Part #AKSC3TFZM-FS-K
5 out of 5 Customer Rating
Brand image
Kitz

2 in. Carbon Steel Standard Port NPT 1500# Ball Valve

  • Fast #
  • Part #KAKSC3TFZMFSK
  • Item #7785512
  • Manufacturer Part #AKSC3TFZM-FS-K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
Material:
Carbon Steel
Material Type:
A216-WCB
Pressure - Maximum:
1500 psi
Pressure Class:
1500#
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Hypatite PTFE
Valve Size:
2 in
Valve Type:
Ball Valve