2 in. Forged Brass Full Port Threaded 600# Ball Valve
2 in. Forged Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 600WOG / 150WSP**
- 2-pc, full port
- CSA, UL, FM (?2)
- Threaded ends
- ASTM B283, C37700
- Cr. plated / vented ball
- PTFE seats
- O-ring stem seals
- MSS SP-110
- 1/4 in - 2 in
Documents
Specifications
- ANSI:
- ANSI 21.15b 2006, ANSI B1.20.1
- ASME:
- ASME B16.33 2002, ASME B16.44
- ASTM:
- ASTM B-283 C37700
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Carbon Steel
- Length:
- 4-13/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 72 lb