2 in. Stainless Steel Full Port Flanged Ball Valve
2 in. Stainless Steel Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Type 304, ASTM A-276 Type 430, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 5 in
- MA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hypatite PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No