3/4 in. Carbon Steel Full Port Threaded 2000# Ball Valve
3/4 in. Carbon Steel Full Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- MA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No