3 in. Carbon Steel Full Port Flanged 300# Ball Valve
3 in. Carbon Steel Full Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B16.34, ASME BS 5351, ASME B16.5, ASME B16.10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- ISO:
- ISO 10497, ISO 17292, ISO 5211
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Pressure Class:
- 300#
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hypatite PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 83.77