3 in. Carbon Steel Standard Port Flanged 150# Ball Valve
3 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antistatic device
- Blow-out proof stem
- Fire test certification
- Double “D” stem head
- High performance HYPATITE® PTFE ball seats
- Actuator mounting pad to ISO 5211
- Conform to NACE MR0175 for hardness of body, body insert, stem and ball
Documents
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105N, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-276 Type 316L, ASTM A-313, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- Length:
- 8 in
- MA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Hypatite PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No