1/2 in. Stainless Steel Flanged Swing Check Valve
Series C 1/2 in. Stainless Steel Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- Collection:
- Series C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve