This product requires certification to purchase.

1-11/32 in. Punch Tool

Klauke

1-11/32 in. Punch Tool

  • Fast #
  • Part #G710
  • Item #230253
  • Manufacturer Part #710
3.4 out of 5 Customer Rating
Brand image
Klauke

1-11/32 in. Punch Tool

  • Fast #
  • Part #G710
  • Item #230253
  • Manufacturer Part #710
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knockout punches up through 20 gauge steel studs in one stroke
  • Aluminum head provides strength with minimum weight
  • Contoured handle design gives better operator leverage and makes it possible to punch in tight places
  • Self-stripping design eliminates punch hang-ups
  • Holes on standard studs are automatically centered
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cutting Capacity:
1-11/32 in
Height:
2-1/2 in
Length:
8-7/10 in
Tool Type:
Punch
UPC:
783310212850
Weight:
7.19 lb