Liquid & Particle Protection Coveralls, Zipper Front, Elastic Wrists, Ankles, Hood & Boots, White, XL (Case of 25)
A40 Liquid & Particle Protection Coveralls, Zipper Front, Elastic Wrists, Ankles, Hood & Boots, White, XL (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zipper front
- Elastic Wrists, Ankles, Hood and Boots
- Serged Seam Type
- KleenGuard A40 liquid and particle protection coveralls are made of microporous film laminate
- These hooded and booted coveralls offer better liquid and particulate barrier than the Dupont TYVEK
- Made to keep out debris, dry particulates and liquid splashes
- A40 KleenGuard protective suits pass NFPA 99 criteria for antistatic materials
Documents
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- 2XL
- Collection:
- A40
- Color Finish Name:
- White
- Depth:
- 12 in
- Disposable:
- Yes
- Height:
- 13-7/8 in
- Length:
- 16 in
- Material:
- Microporous Film Laminate
- Number of Pieces:
- 25 Piece
- Package Quantity:
- Case of 25
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No
- Width:
- 12 in