This product requires certification to purchase.

45 x 35 in. Durable Apron in White (Case of 50)

KleenGuard™

45 x 35 in. Durable Apron in White (Case of 50)

  • Fast #
  • Part #K45748
  • Item #5053753
  • Manufacturer Part #45748
4.5 out of 5 Customer Rating
Brand image
KleenGuard™

45 x 35 in. Durable Apron in White (Case of 50)

  • Fast #
  • Part #K45748
  • Item #5053753
  • Manufacturer Part #45748
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of Saranex® 23-P film laminated to durable fabric interior has cloth-like feel against the skin
  • Apron 29" x 44"
  • Requires Certification

Specifications

Application:
Chemical Handling, Chemical Mixing, Chemical Cleanup, Hazardous Material Handling, Hazardous Waste Cleanup, Industrial Hazmat Teams
Clothing Size:
One Size Fits All
Color Finish Category:
Whites
Color Finish Name:
White
Length:
44
Material:
Sarnex, Fabric, Plastic
Material Type:
Vinyl
Package Quantity:
Case of 50
Thickness:
6 mil
Width:
29