XXXXLG KLEENG A30 CVRALL WHIT 21/CA
A30 XXXXLG KLEENG A30 CVRALL WHIT 21/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 21 Kleenguard A30 Coveralls / Case; Size 4XL; White; Zipper Front, Hood, Boots, Elastic Wrists
- Kleenguard A30 are designed to protect against dirt, grime and light splashes and are made with breathable Microforce barrier fabric
- This protective apparel features an intricate web of micro-fibers that filter out many water-based liquids and dry particulates
- Reflex Coverall Design offers excellent fit and freedom of movement (also includes elastic back)
- Passes NFPA 99 for antistatic (anti stat) materials
Specifications
- Clothing Size:
- 4XL
- Collection:
- A30
- Color Finish Name:
- White
- Depth:
- 12
- Disposable:
- Yes
- Height:
- 17-1/8
- Length:
- 16
- Material:
- SMS Fabric
- Package Quantity:
- Case of 21
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- Yes
- Shoe Size:
- Universal
- Type:
- K46127CA
- Width:
- 12