This product requires certification to purchase.

Light Duty Shoe Cover in Blue (Case of 300)

KleenGuard™

Light Duty Shoe Cover in Blue (Case of 300)

  • Fast #
  • Part #K36811
  • Item #5053752
  • Manufacturer Part #36811
3.4 out of 5 Customer Rating
Brand image
KleenGuard™

Light Duty Shoe Cover in Blue (Case of 300)

  • Fast #
  • Part #K36811
  • Item #5053752
  • Manufacturer Part #36811
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully elasticized
  • Low skid
  • Lightweight polypropylene material
  • Requires Certification

Specifications

Color Finish Name:
Blue
Disposable:
No
Gender:
Unisex
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 300
Shoe Size:
L