Polycarbonate Black Framed Safety Glass in Smoke (Case of 12)
V30 Polycarbonate Black Framed Safety Glass in Smoke (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 2016-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These KleenGuard Nemesis Safety Glasses (safety sunglasses) have a black frame and clear anti-fog lenses for outdoor use: these anti-fog lenses are ideal, even when you are moving between hot, cold, and humid environments
- KleenGuard Nemesis Clear Anti-Fog Safety Glasses feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY* designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Commercial
- CE Approved:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- V30
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 4-5/8 in
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-fog
- Height:
- 2 in
- Length:
- 9-303/500 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Case of 12
- Weight:
- 0.060 lb