Liquid & Particle Protection Coveralls, Zipper Front, Elastic Wrists, Ankles & Hood, White, XL (Case of 25)
A40 Liquid & Particle Protection Coveralls, Zipper Front, Elastic Wrists, Ankles & Hood, White, XL (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zipper front with elastic wrists and ankles, hood
- Low in lint
- Made with breathable material
- NFPA 99 compliant
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- XL
- Collection:
- A40
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Film Laminate
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Case of 25
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No