XXXL Size Coverall
XXXL Size Coverall
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reflex design
- Patented Microforce™ barrier SMS fabric
- Barrier protection against dry particulates
- Seamless front to provide more protection in the primary exposure areas
- NFPA 99 compliant antistatic
- Zipper flap
Specifications
- Clothing Size:
- 2XL
- Color Finish Name:
- Blue
- Material:
- MICROFORCE Barrier Fabric
- Material Type:
- SMS
- Reusable:
- No