*CVR* 10-IN-1 10 FOLD SCREWDRIVER /
*CVR* 10-IN-1 10 FOLD SCREWDRIVER /
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Sizes:
- (2)1/4 in;5/16 in;3/16 in;(2) #1;(2) #2;T10;T15
- Color Finish Name:
- Black
- Drive Size:
- (2)1/4 in;5/16 in;3/16 in;(2)#1;(2)#2;T10;T15
- Drive Type:
- Phillips, Slotted, Square, Torx®
- Length:
- 9-147/250
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Nut Driver
- Type:
- K32535
- UPC:
- 092644325359
- Weight:
- 5.9