This product requires certification to purchase.

*CVR* 2-IN-1 IMPACT SOCKET SET 6-PO

Klein Tools

*CVR* 2-IN-1 IMPACT SOCKET SET 6-PO

  • Fast #
  • Part #KLE66060
  • Item #10332287
  • Manufacturer Part #66060
5 out of 5 Customer Rating
Brand image
Klein Tools

*CVR* 2-IN-1 IMPACT SOCKET SET 6-PO

  • Fast #
  • Part #KLE66060
  • Item #10332287
  • Manufacturer Part #66060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B107.2
Application:
Impact Driving
Brand Model Compatibility:
BAT20CW, BAT20CW1
Drive Size:
1/2 in
Height:
8-4/5
Length:
4-2/5
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
6 Piece
Number of Tools Included:
6
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Socket Size:
1-1/8 in x 15/16 in, 1 in x 13/16 in, 7/8 in x 11/16 in, 3/4 in x 9/16 in, 5/8 in x 7/16 in, 1/2 in x 3/8 in
Tool Type:
Socket Set
Type:
KLE66060
UPC:
092644650888
Weight:
3.5
Width:
2-3/10