*Cvr* Armored And Bx Cable Cutter T
*Cvr* Armored And Bx Cable Cutter T
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Armored Cable Cutting
- Cutting Capacity:
- 3/8 in Dia BX/Armored Cable
- Handle Length (in):
- 4-3/4
- Length:
- 7-1/4
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Cable Cutter
- Type:
- K53725
- UPC:
- 092644537257
- Weight:
- 2