*CVR* COMBINATION WRENCH 1/4-INCH T
*CVR* COMBINATION WRENCH 1/4-INCH T
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 1/4 in
- Color Finish Name:
- Nickel Chrome Plated
- Length:
- 5-1/8
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 1/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- Tool Type:
- Combination Wrench
- Type:
- K68410
- UPC:
- 092644684104
- Weight:
- 0.8
- WrenchType:
- Combination