*CVR* COMBINATION WRENCH 1-1/8-INCH
*CVR* COMBINATION WRENCH 1-1/8-INCH
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Capacity:
- 1-1/8 in
- Color Finish Name:
- Nickel Chrome Plated
- Length:
- 15-1/2
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 1-1/8 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1-1/8 in
- Tool Type:
- Combination Wrench
- Type:
- K68424
- UPC:
- 092644684241
- Weight:
- 1.5
- WrenchType:
- Combination