*CVR* COMBINATION WRENCH SET 12-PIE
*CVR* COMBINATION WRENCH SET 12-PIE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Capacity:
- 1/4 in
- Color Finish Name:
- Nickel Chrome Plated
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 15/16 in
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 12
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;9/16 in;5/8 in;11/16 in;3/4 in;13/16 in;7/8 in;15/16 in
- Tool Type:
- Combination Wrench Set
- Type:
- K68404
- UPC:
- 092644684043
- Weight:
- 4.1
- WrenchType:
- Combination