This product requires certification to purchase.

*CVR* DUAL-LASER INFRARED THERMOMET

Klein Tools

*CVR* DUAL-LASER INFRARED THERMOMET

  • Fast #
  • Part #KIR10
  • Item #10332106
  • Manufacturer Part #IR10
4.1 out of 5 Customer Rating
Brand image
Klein Tools

*CVR* DUAL-LASER INFRARED THERMOMET

  • Fast #
  • Part #KIR10
  • Item #10332106
  • Manufacturer Part #IR10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Incorporates surface temperature measurement capability using IR emission and can also measure bulk temperatures of air, gas, or liquids using a standard K-Type probe
  • Dual targeting lasers offer more accurate determination of the area being tested
  • Optical Resolution (Distance-to-Spot) is 20:1
  • Measurement range for both IR and K-Type probe -40 to 1200-Degree Fahrenheit (-40 to 650-Degree Celsius)
  • Not a medical device; thermometer is NOT intended for use on people or animals.
  • Adjustable emissivity from 0.1-1.0 delivers flexibility to address multiple applications
  • Bright backlit display for working in low ambient lighting conditions
  • Statistical parameters for measurement event - max/min/avg/diff
  • User definable high/low limits with audible and visual alarms when limits are breached
  • Uses one 9-volt alkaline battery, with battery life expectancy at 8 hours of continuous use with laser and backlight on
  • Requires Certification

Specifications

Application:
Temperature Measurement
Color Finish Name:
Black, Orange
Height:
4-49/100
Length:
7
Material:
Plastic
Maximum Temperature:
1200
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 1200 Deg F
Type:
KIR10
UPC:
092644691850
Volts:
9V
Weight:
7.4
Width:
2-1/50