*CVR* FLIP IMPACT SOCKET ADAPTER LA
*CVR* FLIP IMPACT SOCKET ADAPTER LA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Impact Driving
- Brand Model Compatibility:
- BAT20CW, BAT20CW1
- Color Finish Name:
- Black
- Height:
- 1
- Length:
- 3
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Adapter
- Type:
- K66078
- UPC:
- 092644132087
- Weight:
- 5
- Width:
- 1