This product requires certification to purchase.

*CVR* IMPACT RATED MULTI-BIT SCREWD

Klein Tools

*CVR* IMPACT RATED MULTI-BIT SCREWD

  • Fast #
  • Part #K32500HD
  • Item #10330991
  • Manufacturer Part #32500HD
5 out of 5 Customer Rating
Brand image
Klein Tools

*CVR* IMPACT RATED MULTI-BIT SCREWD

  • Fast #
  • Part #K32500HD
  • Item #10330991
  • Manufacturer Part #32500HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Impact rated multi-bit screwdriver / nut driver can be used interchangeably with a 1/4-Inch impact driver
  • Includes impact rated 1/4-Inch, 5/16-Inch and 3/8-Inch power nut drivers, 1/2-Inch standard nut driver, #1, #2 Phillips, 1/4-Inch and 3/16-Inch slotted, #1, #2 square recess, and T25 TORX®
  • Interchangeable components for fast and easy switch outs; comfortable Cushion-Gripe handle
  • Precision machined bit tips provide a firm hold and reduce cam-out
  • Integrated magnetic bit holder also serves as a magnetic 1/4-Inch power nut driver
  • Color coded power nut drivers for easy size identification
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
  • Patent pending design
  • Requires Certification

Documents


Specifications

Bit Sizes:
1/2 in;3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T25
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
1/2 in;3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T25
Drive Type:
Nut, Phillips, Slotted, Square, Torx®
GSA Approved:
No
Handle Length (in):
4-31/100
Handle Material:
Plastic
Handle Type:
Cushion Grip
Height:
1-1/4
Length:
8
Magnetic:
No
Material:
Steel
Multi-Purpose:
11-in-1
Number of Pieces:
11 Piece
Number of Tools Included:
11
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3-63/100
Shank Style:
Round
Tool Type:
Screwdriver, Nut Driver
Type:
K32500HD
UPC:
092644328510
Weight:
7.7
Width:
1-1/4