*CVR* K-TYPE TO BANANA PLUG ADAPTER
*CVR* K-TYPE TO BANANA PLUG ADAPTER
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- HVAC
- Color Finish Name:
- Black, Red
- Height:
- 1/2
- Length:
- 2-3/25
- Material:
- Plastic
- Material Type:
- ABS
- Meter Type:
- Plug Adapter
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- K69146
- UPC:
- 092644690709
- Weight:
- 0.4
- Width:
- 1-1/2